FACOM

FACOM Socket for hexagonal nut - NJ.11A - inpact socket 3/8" 6-point - 11mm

  • ERIKS:23447236
  • Manufacturer:3148516545657
Image 1
3/8in square drive impact junior socket.
Save to list

€11.31/ pieceexcl. VAT

€13.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
NJ.A
Wrench width
11 mm
Connection size
3/8 in
Length
20 mm
Weight
50 g