FACOM

FACOM Socket for hexagonal nut - M.90HA - 1" 6-point - 90mm

  • ERIKS:23447692
  • Manufacturer:3148516635174
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€153.76/ pieceexcl. VAT

€186.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
90 mm
Connection size
1 in
Length
110 mm
Weight
3555 g