FACOM

FACOM Socket for hexagonal nut - M.85HA - 1" 6-point - 85mm

  • ERIKS:23447691
  • Manufacturer:3148516635099
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€137.69/ pieceexcl. VAT

€166.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
85 mm
Connection size
1 in
Length
110 mm
Weight
3225 g