FACOM

FACOM Socket for hexagonal nut - M.80HA - 1" 6-point - 80mm

  • ERIKS:23447688
  • Manufacturer:3148516634702
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€123.26/ pieceexcl. VAT

€149.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
80 mm
Connection size
1 in
Outer Diameter
1.074 mm
Length
106 mm
Weight
2.8 g