FACOM

FACOM Socket for hexagonal nut - M.77HA - 1" 6-point - 77mm

  • ERIKS:23447686
  • Manufacturer:3148516634535
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€116.63/ pieceexcl. VAT

€141.12incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
77 mm
Connection size
1 in
Length
100 mm
Weight
2750 g