FACOM

FACOM Socket for hexagonal nut - M.75HA - 1" 6-point - 75mm

  • ERIKS:23447685
  • Manufacturer:3148516634450
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€109.79/ pieceexcl. VAT

€132.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
75 mm
Connection size
1 in
Outer Diameter
1.004 mm
Length
100 mm
Weight
2.261 g