FACOM

FACOM Socket for hexagonal nut - M.70HA - 1" 6-point - 70mm

  • ERIKS:23447682
  • Manufacturer:3148516634115
Image 1
M.HA - 1" DRIVE METRIC 6-POINT SOCKETS
-STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124
-Thinner, lighter body.
-Secure attachment of plunger lock accessories.
-Push-button release.
-Finish: satin chrome.
Save to list

€97.21/ pieceexcl. VAT

€117.62incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
70 mm
Connection size
1 in
Outer Diameter
944 mm
Length
96 mm
Weight
1.921 g