FACOM

FACOM Socket for hexagonal nut - M.67HA - 1" 6-point - 67mm

  • ERIKS:23447681
  • Manufacturer:3148516634023
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€91.13/ pieceexcl. VAT

€110.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
67 mm
Connection size
1 in
Length
92 mm
Weight
1690 g