FACOM

FACOM Socket for hexagonal nut - M.65HA - 1" 6-point - 65mm

  • ERIKS:23447679
  • Manufacturer:3148516633811
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€86.81/ pieceexcl. VAT

€105.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
65 mm
Connection size
1 in
Outer Diameter
884 mm
Length
92 mm
Weight
1.652 g