FACOM

FACOM Socket for hexagonal nut - M.63HA - 1" 6-point - 63mm

  • ERIKS:23447678
  • Manufacturer:3148516633736
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€82.56/ pieceexcl. VAT

€99.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
63 mm
Connection size
1 in
Length
92 mm
Weight
1545 g