FACOM

FACOM Socket for hexagonal nut - M.60HA - 1" 6-point - 60mm

  • ERIKS:23447677
  • Manufacturer:3148516633651
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€70.90/ pieceexcl. VAT

€85.79incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
60 mm
Connection size
1 in
Outer Diameter
824 mm
Length
87 mm
Weight
1.432 g