FACOM

FACOM Socket for hexagonal nut - M.55HA - 1" 6-point - 55mm

  • ERIKS:23447674
  • Manufacturer:3148516633316
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€62.35/ pieceexcl. VAT

€75.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
55 mm
Connection size
1 in
Outer Diameter
754 mm
Length
84 mm
Weight
1.262 g