FACOM

FACOM Socket for hexagonal nut - M.54HA-M2'1/8HA - 1" 6-point - 54mm

  • ERIKS:23447672
  • Manufacturer:3148516632937
Image 1
M.HA - 1" DRIVE METRIC 6-POINT SOCKETS
-STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124
-Thinner, lighter body.
-Secure attachment of plunger lock accessories.
-Push-button release.
-Finish: satin chrome.
Save to list

€58.39/ pieceexcl. VAT

€70.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
54 mm
Connection size
1 in
Length
84 mm
Weight
1300 g