FACOM

FACOM Socket for hexagonal nut - M.50HA - 1" 6-point - 50mm

  • ERIKS:23447673
  • Manufacturer:3148516633224
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€50.58/ pieceexcl. VAT

€61.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
50 mm
Connection size
1 in
Outer Diameter
694 mm
Length
80 mm
Weight
968 g