FACOM

FACOM Socket for hexagonal nut - M.100HA - 1" 6-point - 100mm

  • ERIKS:23447695
  • Manufacturer:3148516635501
Image 1
1in square drive mammoth range 6 point OGV® socket with push-button release and chrome finish.
Save to list

€172.89/ pieceexcl. VAT

€209.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
M.HA
Wrench width
100 mm
Connection size
1 in
Length
115 mm
Weight
4225 g