FACOM

FACOM Socket for hexagonal nut -K.55HB - 3/4" 55mm

  • ERIKS:23447565
  • Manufacturer:3148516601643
Image 1
STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Secure attachment of plunger lock accessories
-Quick release button.
-Finish: satin chrome.
Save to list

€39.49/ pieceexcl. VAT

€47.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
55 mm
Connection size
3/4 in
Length
36 mm