FACOM

FACOM Socket for hexagonal nut - K.55B - 3/4" 12-point - 55mm

  • ERIKS:23447537
  • Manufacturer:3148516598417
Image 1
K.B 3/4" DRIVE METRIC 12-POINT SOCKETS
-STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Secure attachment of plunger lock accessories
-Quick release button.
-Finish: satin chrome.
Save to list

€39.49/ pieceexcl. VAT

€47.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
55 mm
Connection size
3/4 in
Outer Diameter
74.7 mm
Length
75 mm
Weight
875 g