FACOM

FACOM Socket for hexagonal nut -K.54HB - 3/4" 54mm

  • ERIKS:23447564
  • Manufacturer:3148516601568
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€39.52/ pieceexcl. VAT

€47.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
54 mm
Connection size
3/4 in
Length
36 mm