FACOM

FACOM Socket for hexagonal nut - K.54B - 3/4" 12-point - 54mm

  • ERIKS:23447534
  • Manufacturer:3148516598172
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€39.52/ pieceexcl. VAT

€47.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
54 mm
Connection size
3/4 in
Outer Diameter
74 mm
Length
75 mm
Weight
880 g