FACOM

FACOM Socket for hexagonal nut -K.50HB - 3/4" 50mm

  • ERIKS:23447563
  • Manufacturer:3148516601483
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€31.41/ pieceexcl. VAT

€38.01incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
50 mm
Connection size
3/4 in
Length
33 mm