FACOM

FACOM Socket for hexagonal nut - K.50B - 3/4" 12-point - 50mm

  • ERIKS:23447533
  • Manufacturer:3148516598097
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€31.41/ pieceexcl. VAT

€38.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
50 mm
Connection size
3/4 in
Outer Diameter
63.2 mm
Length
75 mm
Weight
725 g