FACOM

FACOM Socket for hexagonal nut -K.46HB - 3/4" 46mm

  • ERIKS:23447578
  • Manufacturer:3148516615626
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€28.18/ pieceexcl. VAT

€34.10incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
46 mm
Connection size
3/4 in
Length
30 mm