FACOM

FACOM Socket for hexagonal nut - K.44B - 3/4" 12-point - 44mm

  • ERIKS:23447532
  • Manufacturer:3148516597960
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€28.82/ pieceexcl. VAT

€34.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
44 mm
Connection size
3/4 in
Outer Diameter
61.9 mm
Length
69.9 mm
Weight
587 g