FACOM

FACOM Socket for hexagonal nut - K.42B - 3/4" 12-point - 42mm

  • ERIKS:23447530
  • Manufacturer:3148516597700
Image 1
K.B 3/4" DRIVE METRIC 12-POINT SOCKETS
-STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Secure attachment of plunger lock accessories
-Quick release button.
-Finish: satin chrome.
Save to list

€26.11/ pieceexcl. VAT

€31.59incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
42 mm
Connection size
3/4 in
Length
69.9 mm
Weight
552 g