FACOM

FACOM Socket for hexagonal nut - K.41LA - Long socket 3/4" 6-point - 41mm

  • ERIKS:23443373
  • Manufacturer:3148510302959
Image 1
3/4in square drive long reach OGV profile socket.
Save to list

€34.17/ pieceexcl. VAT

€41.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.LA
Wrench width
41 mm
Connection size
3/4 in
Length
90 mm
Weight
778 g