FACOM

FACOM Socket for hexagonal nut -K.41HB - 3/4" 41mm

  • ERIKS:23447555
  • Manufacturer:3148516600509
Image 1
STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Secure attachment of plunger lock accessories
-Quick release button.
-Finish: satin chrome.
Save to list

€24.82/ pieceexcl. VAT

€30.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
41 mm
Connection size
3/4 in
Length
22 mm