FACOM

FACOM Socket for hexagonal nut - K.41B - 3/4" 12-point - 41mm

  • ERIKS:23447529
  • Manufacturer:3148516597618
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€24.82/ pieceexcl. VAT

€30.03incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
41 mm
Connection size
3/4 in
Outer Diameter
57 mm
Length
69.9 mm
Weight
504 g