FACOM

FACOM Socket for hexagonal nut - K.38LA - Long socket 3/4" 6-point - 38mm

  • ERIKS:23443372
  • Manufacturer:3148510302652
Image 1
3/4in square drive long reach OGV profile socket.
Save to list

€33.30/ pieceexcl. VAT

€40.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.LA
Wrench width
38 mm
Connection size
3/4 in
Length
90 mm
Weight
772 g