FACOM

FACOM Socket for hexagonal nut - K.38B - 3/4" 12-point - 38mm

  • ERIKS:23447526
  • Manufacturer:3148516597373
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€21.85/ pieceexcl. VAT

€26.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
38 mm
Connection size
3/4 in
Length
69.9 mm
Weight
478 g