FACOM

FACOM Socket for hexagonal nut - K.36LA - Long socket 3/4" 6-point - 36mm

  • ERIKS:23443371
  • Manufacturer:3148510302454
Image 1
K.LA 3/4" LONG-REACH METRIC 6-POINT SOCKETS
-STANDARDS: NF ISO 2725-1, NF ISO 1711-1, ISO 2725-1, ISO 1711-1, DIN 3124, ASME B107.5
-OGV® profile: more powerful tightening, preserves fasteners.
-Secure attachment of plunger lock accessories
-Quick release button.
-Finish: satin chrome.
Save to list

€32.94/ pieceexcl. VAT

€39.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.LA
Wrench width
36 mm
Connection size
3/4 in
Length
90 mm
Weight
672 g