FACOM

FACOM Socket for hexagonal nut - K.35LA - Long socket 3/4" 6-point - 35mm

  • ERIKS:23443370
  • Manufacturer:3148510302355
Image 1
3/4in square drive long reach OGV profile socket.
Save to list

€32.87/ pieceexcl. VAT

€39.77incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.LA
Wrench width
35 mm
Connection size
3/4 in
Length
90 mm
Weight
707 g