FACOM

FACOM Socket for hexagonal nut - K.35B - 3/4" 12-point - 35mm

  • ERIKS:23447519
  • Manufacturer:3148516596574
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€19.98/ pieceexcl. VAT

€24.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
35 mm
Connection size
3/4 in
Length
59 mm
Weight
344 g