FACOM

FACOM Socket for hexagonal nut - K.34LA - Long socket 3/4" 6-point - 34mm

  • ERIKS:23443369
  • Manufacturer:3148510302201
Image 1
3/4in square drive long reach OGV profile socket.
Save to list

€32.35/ pieceexcl. VAT

€39.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.LA
Wrench width
34 mm
Connection size
3/4 in
Length
90 mm
Weight
656 g