FACOM

FACOM Socket for hexagonal nut -K.34HB - 3/4" 34mm

  • ERIKS:23447549
  • Manufacturer:3148516599995
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€19.13/ pieceexcl. VAT

€23.15incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
34 mm
Connection size
3/4 in
Length
24 mm