FACOM

FACOM Socket for hexagonal nut - K.34B - 3/4" 12-point - 34mm

  • ERIKS:23447518
  • Manufacturer:3148516596314
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€19.28/ pieceexcl. VAT

€23.33incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
34 mm
Connection size
3/4 in
Length
59 mm
Weight
322 g