FACOM

FACOM Socket for hexagonal nut -K.33HB - 3/4" 33mm

  • ERIKS:23447544
  • Manufacturer:3148516599131
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€19.08/ pieceexcl. VAT

€23.09incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
33 mm
Connection size
3/4 in
Length
22 mm