FACOM

FACOM Socket for hexagonal nut -K.32HB - 3/4" 32mm

  • ERIKS:23447541
  • Manufacturer:3148516598844
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€18.16/ pieceexcl. VAT

€21.97incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
32 mm
Connection size
3/4 in
Length
22 mm