FACOM

FACOM Socket for hexagonal nut - K.32B - 3/4" 12-point - 32mm

  • ERIKS:23447516
  • Manufacturer:3148516596147
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€18.34/ pieceexcl. VAT

€22.19incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
32 mm
Connection size
3/4 in
Outer Diameter
45.7 mm
Length
59 mm
Weight
301 g