FACOM

FACOM Socket for hexagonal nut -K.30HB - 3/4" 30mm

  • ERIKS:23447539
  • Manufacturer:3148516598684
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€17.75/ pieceexcl. VAT

€21.48incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
30 mm
Connection size
3/4 in
Length
20 mm