FACOM

FACOM Socket for hexagonal nut - K.30B - 3/4" 12-point - 30mm

  • ERIKS:23447515
  • Manufacturer:3148516596062
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€17.75/ pieceexcl. VAT

€21.48incl. VAT

2 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
30 mm
Connection size
3/4 in
Outer Diameter
43.2 mm
Length
59 mm
Weight
282 g