FACOM

FACOM Socket for hexagonal nut - K.29LA - Long socket 3/4" 6-point - 29mm

  • ERIKS:23443365
  • Manufacturer:3148510301754
Image 1
3/4in square drive long reach OGV profile socket.
Save to list

€31.37/ pieceexcl. VAT

€37.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.LA
Wrench width
29 mm
Connection size
3/4 in
Length
90 mm
Weight
505 g