FACOM

FACOM Socket for hexagonal nut -K.27HB - 3/4" 27mm

  • ERIKS:23447525
  • Manufacturer:3148516597298
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€16.24/ pieceexcl. VAT

€19.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
27 mm
Connection size
3/4 in
Length
18 mm