FACOM

FACOM Socket for hexagonal nut - K.27B - 3/4" 12-point - 27mm

  • ERIKS:23447509
  • Manufacturer:3148516595263
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€16.06/ pieceexcl. VAT

€19.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
27 mm
Connection size
3/4 in
Outer Diameter
39.5 mm
Length
52.5 mm
Weight
232 g