FACOM

FACOM Socket for hexagonal nut -K.26HB - 3/4" 26mm

  • ERIKS:23447522
  • Manufacturer:3148516596901
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€16.38/ pieceexcl. VAT

€19.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
26 mm
Connection size
3/4 in
Length
16 mm