FACOM

FACOM Socket for hexagonal nut - K.24LA - Long socket 3/4" 6-point - 24mm

  • ERIKS:23443362
  • Manufacturer:3148510301259
Image 1
3/4in square drive long reach OGV profile socket.
Save to list

€30.55/ pieceexcl. VAT

€36.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.LA
Wrench width
24 mm
Connection size
3/4 in
Length
90 mm
Weight
400 g