FACOM

FACOM Socket for hexagonal nut -K.23HB - 3/4" 23mm

  • ERIKS:23447513
  • Manufacturer:3148516595775
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€15.31/ pieceexcl. VAT

€18.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
23 mm
Connection size
3/4 in
Length
14 mm