FACOM

FACOM Socket for hexagonal nut - K.23B - 3/4" 12-point - 23mm

  • ERIKS:23447504
  • Manufacturer:3148516594624
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€15.01/ pieceexcl. VAT

€18.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
23 mm
Connection size
3/4 in
Outer Diameter
36 mm
Length
52.5 mm
Weight
244 g