FACOM

FACOM Socket for hexagonal nut -K.22HB - 3/4" 22mm

  • ERIKS:23447507
  • Manufacturer:3148516594976
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€15.31/ pieceexcl. VAT

€18.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
k.HB
Wrench width
22 mm
Connection size
3/4 in
Length
14 mm