FACOM

FACOM Socket for hexagonal nut - K.22B - 3/4" 12-point - 22mm

  • ERIKS:23447502
  • Manufacturer:3148516594204
Image 1
3/4in square drive OGV profile socket with quick release button and chrome finish.
Save to list

€15.01/ pieceexcl. VAT

€18.16incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.B
Wrench width
22 mm
Connection size
3/4 in
Outer Diameter
33.4 mm
Length
51 mm
Weight
221 g