FACOM

FACOM Socket for hexagonal nut - K.21LA - Long socket 3/4" 6-point - 21mm

  • ERIKS:23443359
  • Manufacturer:3148510300955
Image 1
3/4in square drive long reach OGV profile socket.
Save to list

€28.65/ pieceexcl. VAT

€34.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
K.LA
Wrench width
21 mm
Connection size
3/4 in
Length
90 mm
Weight
367 g